Shop All Two Way Radio Batteries
Bsc Preferred
Motorola MOTOTRBO XPR Two Way Repl. Battery
Mfr # CS-MTK446TW
Zoro # G112419933
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-MTK446TW
- Zoro # G112419933
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with Drive Medical Phantom S35001 S35002 Mobility Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Drive MedicalSpecsReplacement BatteriesPart # AJC-D12SVoltage: 12V 12 Volts Capacity: 12AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 3.9 inHeight 3.78 inWeight: 8.3 lbsView Battery Specifications ResourcesReplacing Your Mobility Scooter BatteryBenefits of Replacement BatteriesMobility Scooter AGM Battery CareView Mobility Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Drive Medical Phantom S35001 / S35002 12V 12Ah Mobility Scooter Battery?The AJC-D12S-I-0-143275 is the best replacement battery for the Drive Medical Phantom S35001 / S35002 12V 12Ah Mobility Scooter Battery. What are the dimensions of the Drive Medical Phantom S35001 / S35002 12V 12Ah Mobility Scooter Replacement Battery?The dimensions are L 5.94 x W3.9 x H 3.78 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSOFT Xbox Series X 1TB Console - Diablo IV Bundle - Black (RRT-00027)
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Bright Way Group BW 121100 Z (MAX3944782)
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- ILC Replacement for Motorola Hnn9010 (HNN9010 MOTOROLA)
- ILC Replacement for Motorola Dlr1060 (DLR1060 MOTOROLA)
- UNIDEN Uniden Replacement Battery for GMRS/FRS Units BP-38 (BP-38)
- MOTOROLA Motorola Solutions PMNN4468B Li-Ion 2300T Battery for SL300 Portable Radios (PMNN4468)
- ILC Replacement for Icom Bp-279 Battery (BP-279)
- Bsc Preferred Two Way Radio Batteries