Shop All Two Way Radio Batteries
Bsc Preferred
Motorola CP180 CP200 CP200D CP200XLS CP340 CP380 GP3188 1800mAh Two Way Radio Repl. Battery
Mfr # CS-MKT496TW
Zoro # G812421915
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-MKT496TW
- Zoro # G812421915
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with AJC Battery Brand Replacement for Johnson Controls UPS 12-140FR UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by AJC Battery Brand Replacement for Johnson ControlsSpecsReplacement BatteriesPart # AJC-D35SVoltage: 12V 12 Volts Capacity: 35AhTerminals: NBChemistry: Sealed Lead Acid AGMLength 7.76 inWidth 5.16 inHeight 6.38 inWeight: 23.6 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the AJC Battery Brand Replacement for Johnson Controls UPS 12-140FR 12V 35Ah UPS Battery?The AJC-D35S-B-0-106884 is the best replacement battery for the AJC Battery Brand Replacement for Johnson Controls UPS 12-140FR 12V 35Ah UPS Battery. What are the dimensions of the AJC Battery Brand Replacement for a UPS 12-140FR 12V 35Ah UPS Replacement Battery?The dimensions are L 7.76 x W5.16 x H 6.38 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL HP-200 Stereo Headphones, PK2 (MAX190318)
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- MOTOROLA Earpiece, Push To Talk No (RLN5313B)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- ILC Replacement For DAYTONA COMBP227 (COM-BP227)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- ILC Replacement for Motorola Pmnn4424 (PMNN4424 MOTOROLA)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- ILC Replacement for Motorola Dlr1060 (DLR1060 MOTOROLA)
- Bsc Preferred Two Way Radio Batteries