Shop All Two Way Radio Batteries
Bsc Preferred
Motorola CP1200 CP1300 CP1600 CP1660 CP185 CP476 CP477 EP350 1800mAh Two Way Radio Repl. Battery
Mfr # CS-MCP185TW
Zoro # G412422282
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-MCP185TW
- Zoro # G412422282
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with APC RBC12 RBC Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # RBC12Number of batteries required for full replacement: 8Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inView Battery Specifications ResourcesReplacing Your RBC BatteryBenefits of Replacement BatteriesRBC AGM Battery CareView RBC Battery ResourcesFAQsWhat is the best replacement battery for the APC RBC12 UPS Battery?The AJC-D7S-F2-X-8-185017 is the best replacement battery for the APC RBC12 UPS Battery. What are the dimensions of the APC RBC12 UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Latitude E6510 4400 MAH Battery (LATITUDE E6510 4400 MAH BATTERY DELL)
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- ILC Replacement for Yaesu Vx-7rb (VX-7RB YAESU)
- ILC Replacement for Uniden Bt-905 (BT-905 UNIDEN)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2300mAh (PMNN4424B)
- ILC Replacement for Motorola Apx2000 Battery (APX2000 BATTERY MOTOROLA)
- ILC Replacement for Motorola Sl7550 (SL7550 MOTOROLA)
- MOTOROLA Rechargeable Battery, 1700mAh (WPNN4013A)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NTN9858C)
- Bsc Preferred Two Way Radios & Accessories