Shop All Rivet Nuts
Bsc Preferred
Military Specification Rivet-Mount Nut Steel 1/4-28 Thread Size MS21075-4N
Mfr # 90857A130
Zoro # G711451068
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90857A130
- Zoro # G711451068
- Country of Origin China
- Category Rivet Nuts
Description
Create threads in hard-to-work areaswhere you cant reach the back of a workpiece or material is too thin to be tapped. For a strong grip these nuts have distorted threads that increase friction with bolts. Because they mount with two rivets they wont spin when youre tightening screws. However these nuts do move inside their retainers which lets you install bolts at a slight angle; use them to align with off-center parts. All meet military guidelines for dimensions and material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1473)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.025.0008)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Aluminum M6x1 Internal Thread 12.7mm Long, 5PK (91230A341)
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 25.5 mm Installed Length, 10PK (98280A510)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M8x1.25 Internal Thread 15.2mm Long, 10PK (91230A011)
- BSC PREFERRED Locking Rivet Nut Aluminum 1/4-20 Internal Thread .027 - .165 Thick, 10PK (94430A442)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M6 x 1.00 Internal Thread .5-3.0mm Material Thickness, 5PK (97467A666)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.588 in Flange Dia., 0.745 in L, Steel, 25 PK (CAT2-3716-25)
- Bsc Preferred Rivet Nuts