Shop All Rivet Nuts
Bsc Preferred
Military Specification Rivet-Mount Nut Cadmium Plated Carbon Steel 1/4-28 Thread Size MS21059L4
Mfr # 90857A110
Zoro # G811451128
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90857A110
- Zoro # G811451128
- Country of Origin China
- Category Rivet Nuts
Description
Create threads in hard-to-work areaswhere you cant reach the back of a workpiece or material is too thin to be tapped. For a strong grip these nuts have distorted threads that increase friction with bolts. Because they mount with two rivets they wont spin when youre tightening screws. However these nuts do move inside their retainers which lets you install bolts at a slight angle; use them to align with off-center parts. All meet military guidelines for dimensions and material.Cadmium-plated nuts resist corrosion in industrial and saltwater environments although will lose their corrosion resistance over 450° F. The cadmium plating also adds lubricity making these nuts easy to install.Lubricated nuts thread onto bolts smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04100.031.0500)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 12mm, PK100 (M07860.060.0012)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M8x1.25 Internal Thread 15.2mm Long, 10PK (91230A011)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M4x.7 Internal Thread 9 mm L, 25PK (91230A601)
- BSC PREFERRED Locking Rivet Nut Aluminum 1/4-20 Internal Thread .027 - .165 Thick, 10PK (94430A442)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Aluminum M6x1 Internal Thread 12.7mm Long, 5PK (91230A341)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- ASTRO PNEUMATIC Rivet Nut, #10-24 Thread Size, Steel (AORN1024)
- Bsc Preferred Rivet Nuts