Shop All Tooth Lock Washers
Bsc Preferred
Mil. Spec. Internal-Tooth Lock Washer for Number 10 Screw Size Steel MS35333-39/NASM35333-39, 25PK
Mfr # 96551A230
Zoro # G011430473
product price: $19.69
/pk 25, $0.79/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cadmium-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96551A230
- Zoro # G011430473
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Cadmium-Plated Steel |
Description
Choose these washers for their adherence to strict military standards for material and construction. Internal teeth dig into the screw head while the smooth outside edge won't snag objects. These washers provide greater vibration resistance than split lock washers. Use with fasteners that have small heads such as fillister and cheese head screws.Cadmium-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- ZORO SELECT 5/8"-11 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.062.0001)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Black Oxide Steel, 25 mm L, 25 PK (9147PK)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55462.019.0001)
- MOTORMITE Spindle Lock Washer, 81031 (81031)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51462.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37320.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37420.110.0001)
- Bsc Preferred Tooth Lock Washers