Shop All Tooth Lock Washers
Bsc Preferred
410 Stainless Steel, silver color Finish, 25 PK
Mfr # 97775A220
Zoro # G711432968
product price: $23.89
/pk 25, $0.96/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 410 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97775A220
- Zoro # G711432968
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | 410 Stainless Steel |
Finish | silver color |
Description
Choose these washers for their adherence to strict military standards for material and construction. Teeth on the outside edge of the washer bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.410 stainless steel washers have excellent wear resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M51420.300.0001)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 12 PK (76012)
- ZORO SELECT Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE22)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Military External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Passivate Finish, 4000 PK (MS35335-59)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37480.008.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 500 PK (62WEI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, Plain Finish, 100 PK (SIW7X0250-100P1)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC7)
- Bsc Preferred Tooth Lock Washers