Shop All Solid Rivets
Bsc Preferred
Mil. Spec. Aluminum Low-Profile Domed Head Rivets Solid 1/8 Dia for .251 Max Material Thick, 100PK
Mfr # 94439A360
Zoro # G911432263
product price: $13.69
/pk 100, $0.14/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94439A360
- Zoro # G911432263
- Country of Origin China
- Category Solid Rivets
Description
Made of heat-treated aluminum these rivets meet MIL-C-5541. They are lightweight nonmagnetic and chemically treated for good corrosion resistance leaving a gold-colored finish. A lower head height than standard domed head rivets provides a more finished appearance.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51436)
- BLIND BOLT M14 x 125 Geomet 500B (BB-14-GBB14125DTASM)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (FHS101635-050P)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (35F0610-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Stainless Steel Body, 250 PK (27F0406.1-EA250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (410606-1)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Steel Body, 580 PK (410405U.1)
- Bsc Preferred Solid Rivets