Shop All Solid Rivets
Bsc Preferred
Mil. Spec. Aluminum Flush-Mount Solid Rivets 5/32 Dia for 0.117 Maximum Material Thickness, 100PK
Mfr # 96685A203
Zoro # G111462312
product price: $21.29
/pk 100, $0.21/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96685A203
- Zoro # G111462312
- Country of Origin China
- Category Solid Rivets
Description
Made of heat-treated aluminum these rivets meet MIL-C-5541. They are lightweight nonmagnetic and chemically treated for good corrosion resistance leaving a gold-colored finish. Install in a countersunk hole and the angled head sits flush with the material's surface.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07080.040.0012)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T38163Z5)
- USA INDUSTRIALS 1/4"-20 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-410)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.043.0125)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 1/2 in L, Copper Body, 40 PK (62217)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.375 in L, Steel Body, 515 PK (410406U)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (26AD0605-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.875 in L, Steel Body, 110 PK (410614U)
- Bsc Preferred Solid Rivets