Shop All Solid Rivets
Bsc Preferred
Mil. Spec. Alum. Low-Profile Domed Head Rivets Solid 5/32 Dia for .235 Max Material Thick, 100PK
Mfr # 94439A420
Zoro # G611432655
product price: $19.89
/pk 100, $0.20/ea
$19.89
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
- Brand Bsc Preferred
- MFR # 94439A420
- Zoro # G611432655
- Country of Origin China
- Category Solid Rivets
Description
Made of heat-treated aluminum these rivets meet MIL-C-5541. They are lightweight nonmagnetic and chemically treated for good corrosion resistance leaving a gold-colored finish. A lower head height than standard domed head rivets provides a more finished appearance.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
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
- ZORO SELECT Dowel Pin, 3/32 In, Pk25 (D16-875)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.100.0250)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12910.160.0001)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (30A0410-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0408-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (30A0505-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 250 PK (41F0403-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.119 in Dia., 0.2188 in L, Steel Body, 800 PK (TRSL01.25)
- Bsc Preferred Solid Rivets