Shop All Socket Head Cap Screws
Bsc Preferred
Mil. Spec. Alloy Steel Socket Head Screw 8-32 Thread Size 1/4 Long
Mfr # 92562A711
Zoro # G511400495
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92562A711
- Zoro # G511400495
- Country of Origin China
- Category Socket Head Cap Screws
Description
Choose these screws for their adherence to strict military standards for material and construction. With a tensile strength of 160000 psi these alloy steel screws are stronger than Grade 8 steel screws. They're cadmium plated to resist corrosion in wet environments. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5762PK)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09109)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (3108CSB)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-24 Thread Size 1 Long, 25PK (91251A424)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 12 mm Long, 100PK (90128A262)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M16 x 2 mm Thread 240 mm Long (91290A265)
- BSC PREFERRED Brass Socket Head Screw 1/4-20 Thread Size 1-3/4 Long, 5PK (93465A548)
- BSC PREFERRED Brass Socket Head Screw M8 x 1.25 mm Thread 16 mm Long (90349A128)
- BSC PREFERRED Alloy Steel Low-Profile Socket Head Screw Hex Drive M16 x 2 mm Thread 50 mm Long (93070A273)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.037.0100)
- Bsc Preferred Socket Head Cap Screws