Shop All Socket Head Cap Screws
Bsc Preferred
Mil. Spec. Alloy Steel Socket Head Screw 10-32 Thread Size 1 Long
Mfr # 92562A434
Zoro # G211400580
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cadmium-Plated Alloy Steel
- Color silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92562A434
- Zoro # G211400580
- Country of Origin China
- Category Socket Head Cap Screws
Details
Material | Cadmium-Plated Alloy Steel |
Color | silver blue |
Description
Choose these screws for their adherence to strict military standards for material and construction. With a tensile strength of 160000 psi these alloy steel screws are stronger than Grade 8 steel screws. They're cadmium plated to resist corrosion in wet environments. Length is measured from under the head.Fine threads are closely spaced to prevent loosening from vibration. They are not compatible with coarse threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0075)
- DEWALT Mixing Nozzle, 8 in L, Not Applicable Dia., 2 PK (08294-PWR)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK (M55010.100.0120)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 60 mm Long Fully Threaded, 5PK (91290A214)
- BSC PREFERRED PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige (98885A235)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/4-28 Thread Size 1-3/8 Long Partially Threaded, 10PK (91251A295)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 6-32 Thread Size 3/4 Long, 100PK (92196A151)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7mm Thread 45mm Long Partially Threaded, 50PK (91290A145)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M12 x 1.75 mm Thread 90 mm Long Fully Threaded (91290A237)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-60037USA-100BX)
- Bsc Preferred Socket Head Cap Screws