Shop All Key Locking Inserts
Bsc Preferred
Mil. Spec. Alloy Steel Key-Locking Insert Thin Wall 4-40 Thread
Mfr # 95101A101
Zoro # G111430496
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95101A101
- Zoro # G111430496
- Country of Origin China
- Category Key Locking Inserts
Description
The strongest key-locking inserts we offer these inserts are made to stringent military specifications. Drive the keys into the surrounding material for a more secure hold than thread-locking inserts. Use them to repair or change threads in soft metals such as aluminum. Inserts may be mildly magnetic. Theyre comparable to Keensert inserts. Installation requires a drill bit a standard tap an installation tool and a hammer.Inserts with a thin wall are often used in small holes or near the edge of a workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (50360)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50897)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.7200)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12353.025.0002)
- LOKSERT Key Locking Insert, 4 Keys, M20-1.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-20.00HDP)
- ZORO SELECT Key Locking Thread Insert, 30 mm L, PK10 (217-076373)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA20)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel (74071)
- KEYSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, Stainless Steel (78129)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-12.00TWP)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA16)
- Bsc Preferred Key Locking Inserts