Shop All Tooth Lock Washers
Bsc Preferred
Metric Tab Lock Washer Steel for M8 Screw Size 8.4mm ID 22 mm OD, 5PK
Mfr # 97471A104
Zoro # G111463746
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 22 mm
- Inside Diameter 8.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 97471A104
- Zoro # G111463746
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 22 mm |
Inside Diameter | 8.4 mm |
Details
Material | Steel |
Description
Bend the tab of these metric lock washers against the flats of a hex nut or bolt head to prevent the fastener and washer from turning and loosening due to vibration wear or changes in temperature. Their partial cone shape gives these washers spring-like flexibility so they distribute force and grip tighter than split and tooth lock washers. All meet DIN 432 an international standard for tab washer dimensions.Steel washers resist wear better than 316 stainless steel but arent as corrosion resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.075.0450)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (69925)
- ZORO SELECT Deck Screw, #10 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB38)
- MIDWEST FASTENER Serrated Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 6 PK (33772)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (6DZD0)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Spring Steel, Zinc Clear Finish, 10000 PK (M2.5D6797A)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- INSTALLBAY BY METRA Internal/External Tooth Lock Washer, 100 PK (IELW10)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03983)
- Bsc Preferred Lock Washers