Shop All Tooth Lock Washers
Bsc Preferred
Metric Tab Lock Washer Steel for M24 Screw Size 25 mm ID 50 mm OD
Mfr # 97471A112
Zoro # G011463990
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 50 mm
- Inside Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97471A112
- Zoro # G011463990
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 50 mm |
Inside Diameter | 25 mm |
Details
Material | Steel |
Description
Bend the tab of these metric lock washers against the flats of a hex nut or bolt head to prevent the fastener and washer from turning and loosening due to vibration wear or changes in temperature. Their partial cone shape gives these washers spring-like flexibility so they distribute force and grip tighter than split and tooth lock washers. All meet DIN 432 an international standard for tab washer dimensions.Steel washers resist wear better than 316 stainless steel but arent as corrosion resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53615)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length (13-8522)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37480.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51460.240.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Steel, Zinc Plated Finish, 100 PK (M37420.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 2000 PK (50WE410)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- Bsc Preferred Tooth Lock Washers