Shop All Tooth Lock Washers
Bsc Preferred
Metric Tab Lock Washer Steel for M14 Screw Size 15 mm ID 33 mm OD
Mfr # 97471A107
Zoro # G211463677
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 33 mm
- Inside Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97471A107
- Zoro # G211463677
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 33 mm |
Inside Diameter | 15 mm |
Details
Material | Steel |
Description
Bend the tab of these metric lock washers against the flats of a hex nut or bolt head to prevent the fastener and washer from turning and loosening due to vibration wear or changes in temperature. Their partial cone shape gives these washers spring-like flexibility so they distribute force and grip tighter than split and tooth lock washers. All meet DIN 432 an international standard for tab washer dimensions.Steel washers resist wear better than 316 stainless steel but arent as corrosion resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel (56252)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK (28585)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 100 mm Bore Dia., 5 PK (M36050.100.0001)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37480.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37320.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.050.0001)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA88)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37480.037.0001)
- Bsc Preferred Tooth Lock Washers