Shop All Tooth Lock Washers
Bsc Preferred
Metric Tab Lock Washer Steel for M10 Screw Size 10.5mm ID 26 mm OD, 5PK
Mfr # 97471A105
Zoro # G211463912
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 26 mm
- Inside Diameter 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97471A105
- Zoro # G211463912
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 26 mm |
Inside Diameter | 10.5 mm |
Details
Material | Steel |
Description
Bend the tab of these metric lock washers against the flats of a hex nut or bolt head to prevent the fastener and washer from turning and loosening due to vibration wear or changes in temperature. Their partial cone shape gives these washers spring-like flexibility so they distribute force and grip tighter than split and tooth lock washers. All meet DIN 432 an international standard for tab washer dimensions.Steel washers resist wear better than 316 stainless steel but arent as corrosion resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12615)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 25 PK (MB583)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0-40-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51460.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37480.031.0001)
- Bsc Preferred Lock Washers