Shop All Hex Head Cap Screws
Bsc Preferred
Metric Hex Head Extended-Tip Set Screw M16 x 2 mm Thread Size 70 mm Long
Mfr # 3638N146
Zoro # G911404697
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 3638N146
- Zoro # G911404697
- Country of Origin China
- Category Hex Head Cap Screws
Description
Turn these metric screws by hand using the hex head or tighten them with a wrench for extra torque. With an extended tip that locks into a mating hole or slotsometimes known as a dog pointthey are often used to align and secure parts such as gears and pulley wheels. These screws are made of Class 8.8 steel which is twice as strong as low-strength steel and can be used to fasten most machinery and equipment. All meet DIN 561B an international standard for hex head set screw dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wood Screw, #10, 2-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW10212)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79441)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 5/16-18 Thread Size 1 Long, 25PK (92240A583)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 3/8-16 Thread Size 1-3/4 Long Partially Threaded, 10PK (92198A630)
- BSC PREFERRED High-Strength Class 10.9 Steel Hex Head Screw M16 x 2.00 mm Thread 180 mm Long Partially Threaded (90447A118)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 3/8-16 Thread Size 4 Long, 5PK (91253A644)
- BSC PREFERRED Brass Hex Drive Flat Head Screw 10-32 Thread Size 1/2 Long, 25PK (97595A232)
- BSC PREFERRED Medium-Strength Grade 5 ST Hex Head Screw Zn-Plated 5/8-11 Thread 2-1/4 L Partially Thread, 10PK (91247A803)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.060.0080)
- Bsc Preferred Hex Head Cap Screws