Shop All Sealing Washers
Bsc Preferred
Metal Sealing Washer Copper for M36 Screw Size 36.3 mm ID 41.9 mm OD, 5PK
Mfr # 97725A590
Zoro # G211463769
product price: $43.59
/pk 5, $8.72/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Copper
- Thickness 1.8-2.2 mm
- Outside Diameter 41.9 mm
- Inside Diameter 36.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97725A590
- Zoro # G211463769
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Diameter | 41.9 mm |
Inside Diameter | 36.3 mm |
Details
Seal Material | Copper |
Thickness | 1.8-2.2 mm |
Description
Also known as crush washers these compress when tightened to form a tighter more durable seal than rubber washers. They are commonly used to seal fluids such as oil and fuel. Washers are not reusable.Copper washers are corrosion resistant in wet environments nonmagnetic and electrically conductive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB381)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 316, Plain Finish (U55067.075.3600)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.019.0075)
- MIDWEST FASTENER 14mm x 25mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933614)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- TOMPKINS Hydraulic Fitting-International20MM BONDED SEAL (DS-MM-20)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- DANCO Sealing Washer, Rubber, PlainFinish (36333B)
- DANCO Sealing Washer, Rubber, PlainFinish (35066B)
- Bsc Preferred Sealing Washers