Shop All Sealing Washers
Bsc Preferred
Metal Sealing Washer Aluminum M16 Screw Size 16.2 mm ID 21.9 mm OD, 10PK
Mfr # 97725A107
Zoro # G311461597
product price: $22.55
/pk 10, $2.26/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Aluminum
- Thickness 1.3-1.7 mm
- Inside Diameter 16.2 mm
- Outside Diameter 21.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97725A107
- Zoro # G311461597
- Country of Origin China
- Category Sealing Washers
Dimensions
Inside Diameter | 16.2 mm |
Outside Diameter | 21.9 mm |
Details
Seal Material | Aluminum |
Thickness | 1.3-1.7 mm |
Description
Also known as crush washers these compress when tightened to form a tighter more durable seal than rubber washers. They are commonly used to seal fluids such as oil and fuel. Washers are not reusable.Aluminum washers are lightweight and corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.050.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0459-188)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 25 PK (HX18120200-025P2)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71021)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M16 Copper, Copper Finish, 4 PK (34672)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU2)
- DANCO Sealing Washer, Rubber, PlainFinish (35684B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- Bsc Preferred Sealing Washers