Shop All Automotive Batteries
Bsc Preferred
Merits 2 S245 12V 18Ah Mobility Scooter Replacement Battery
Mfr # AJC-D18S-J-0-261064
Zoro # G212397940
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D18S-J-0-261064
- Zoro # G212397940
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Merits 2 S245 Mobility Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by MeritsSpecsReplacement BatteriesPart # AJC-D18SVoltage: 12V 12 Volts Capacity: 18AhTerminals: NBChemistry: Sealed Lead Acid AGMLength 7.09 inWidth 3.03 inHeight 6.57 inWeight: 12.1 lbsView Battery Specifications ResourcesReplacing Your Mobility Scooter BatteryBenefits of Replacement BatteriesMobility Scooter AGM Battery CareView Mobility Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Merits 2 S245 12V 18Ah Mobility Scooter Battery?The AJC-D18S-J-0-261064 is the best replacement battery for the Merits 2 S245 12V 18Ah Mobility Scooter Battery. What are the dimensions of the Merits 2 S245 12V 18Ah Mobility Scooter Replacement Battery?The dimensions are L 7.09 x W3.03 x H 6.57 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 9003e e-Series Battery Switch Single Circuit ON/OFF (9003E)
- GUNK Instant Parts Cleaner & Degreaser Cleaner/Degreaser, 14 oz Aerosol Spray Can, Ready to Use (PCD14T)
- WESTAR Auto Trans Mount, EM-2448 (EM-2448)
- FEL-PRO Gm-Trk 2624.3Lvin Z93 Head Gasket Set, Hs9354Pt-2 (HS9354PT-2)
- POWERSTAR 20L BS Battery For Seadoo Bombardier - Sea - Doo PWC - Jet Ski All CC, 1988-1993 (PO49331)
- ILC Replacement for Chevrolet / Chevy Silverado 1500 V8 5.3l 720cca Year 2014 Battery (SILVERADO 1500 V8 5.3L 720CCA YEAR 2014 BATTERY C)
- ILC Replacement For AC DELCO 49AGM (49AGM)
- ILC Replacement for Interstate Mt-27 (MT-27 INTERSTATE)
- ILC Replacement For HysterYale Group, 4Pk, A245 Mpb045Vg 24 Volts (A245 MPB045VG 24 VOLTS 4 PACK)
- ILC Replacement for Battery 6n11a-1b Power Sport Battery (6N11A-1B POWER SPORT BATTERY BATTERY)
- ILC Replacement for US Battery US 185 XC2 (US 185 XC2 US BATTERY)
- Bsc Preferred Automotive Batteries