Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Medium-Strength Threaded Rod Grade B16 Steel 5/8-11 Thread Size 6 Long
Mfr # 95456A818
Zoro # G711416357
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95456A818
- Zoro # G711416357
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B16 threaded rods maintain their strength at higher temperatures than Grade B7 threaded rods. They meet ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 1000 PK (GR09HG1M)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04110.100.0030)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- BSC PREFERRED Brass Threaded Rod 5/16-18 Thread Size 4 Long (93025A389)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long (93240A037)
- BSC PREFERRED Titanium Threaded Rod 5/16-18 Thread Size 1 Foot Long (96095A160)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 3/8-24 Thread Size 4 Long (95412A665)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long (98750A499)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 5 Long (95412A732)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 6 ft, Steel, Grade 8, Plain Finish (2026052)
- Bsc Preferred Fully-Threaded Rods & Studs