Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Medium-Strength Threaded Rod Grade B16 Steel 3/4-10 Thread Size 3 Long
Mfr # 95456A847
Zoro # G511416144
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95456A847
- Zoro # G511416144
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B16 threaded rods maintain their strength at higher temperatures than Grade B7 threaded rods. They meet ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M16, 35 mm ID, Steel, Zinc Plated (580-M16-ST)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK (M04110.200.0045)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71125)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Gold Steel Washer Head Torx Drive (ST14X312-50PC)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 7/8-9 Thread Size 3 Feet Long (95625A039)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long (98750A499)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (90024A070)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 16 mm Long (93675A502)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 1/2-13 Thread Size 6 Feet Long (90036A233)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.3600)
- Bsc Preferred Fully-Threaded Rods & Studs