Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 7/8-9 Thread Size 3 Feet Long
Mfr # 95625A039
Zoro # G411416138
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95625A039
- Zoro # G411416138
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. Made from Grade B7 steel their tensile strength is one and a half times higher than low-strength steel rods. They also meet the pressure and temperature requirements of ASTM A193 so they are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK (FBMHEXB101530P10)
- BUILDRIGHT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 274 PK (54934)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- BSC PREFERRED Press-Fit Studs 18-8 Stainless Steel 4-40 Thread 3/8 Long PEM Fhs440-6, 50PK (93580A115)
- BSC PREFERRED Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 6 Long (98865A775)
- BSC PREFERRED Super-Corrosion-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/4-20 Thread Size 1/2 Long (96545A411)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 4 Long (90322A173)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 4 Feet Long (98847A257)
- BSC PREFERRED Steel Threaded on Both Ends Stud M8 x 1.25 mm Thread 19 mm and 8 mm Thread Lengths 35 mm Long (98867A315)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-20 Thread Size 6 Long (90322A654)
- Bsc Preferred Fully-Threaded Rods & Studs