Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 7/8-9 Thread Size 1 Foot Long
Mfr # 95625A312
Zoro # G911417000
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95625A312
- Zoro # G911417000
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. Made from Grade B7 steel their tensile strength is one and a half times higher than low-strength steel rods. They also meet the pressure and temperature requirements of ASTM A193 so they are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, 100 PK (04000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 4 PK (R1084-20)
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X212-5)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated (11679 4)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 3 Long (90322A379)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-1/4-12 Thread Size 6 Feet Long (90322A238)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (3314N752)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 8 Long (98750A321)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2-1/2 Feet Long (98791A054)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 2 Feet Long (93250A445)
- ZORO SELECT Fully Threaded Stud, 1"-8, 4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB71000400-004BX)
- Bsc Preferred Fully-Threaded Rods & Studs