Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/16-24 Thread Size 1 Foot Long
Mfr # 95625A303
Zoro # G011416378
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95625A303
- Zoro # G011416378
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 12" |
Details
Material | Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. Made from Grade B7 steel their tensile strength is one and a half times higher than low-strength steel rods. They also meet the pressure and temperature requirements of ASTM A193 so they are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 500 PK (KWDDT1034)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.030.0025)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Threaded Rod M2 x 0.4 mm Thread Size 50 mm Long (94595A211)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 1-1/4 Long, 5PK (95412A569)
- BSC PREFERRED Press-Fit Studs 18-8 Stainless Steel 2-56 Thread 1/4 Long PEM Fhs-256-4, 50PK (93580A641)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 3/8-24 Thread Size 4 Long (95412A665)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 1 Long (98750A471)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M30 x 3.5 mm Thread Size 300 mm Long (93325A325)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- Bsc Preferred Fully-Threaded Rods & Studs