Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1-14 Thread Size 6 Feet Long
Mfr # 95625A202
Zoro # G411416374
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95625A202
- Zoro # G411416374
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. Made from Grade B7 steel their tensile strength is one and a half times higher than low-strength steel rods. They also meet the pressure and temperature requirements of ASTM A193 so they are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5 (MPB751)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0100)
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- BSC PREFERRED Medium-Strength Threaded Rod Class 8.8 Zinc-Plated Steel M20 x 2.5 mm Thread 1 M Long (99067A266)
- BSC PREFERRED Hollow Female Threaded Rod Zinc-Plated Steel 3/8-16 Thread 6 Long (97311A111)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 3 Long (98750A212)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/2-13 Thread Size 2-1/2 Long (98750A101)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod Fine-Thread M12 x 1.25 mm Thread 50 mm Long (95245A172)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M27 x 3 mm Thread Size 1 M Long (1078N22)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade 2, Zinc Plated Finish (20611)
- Bsc Preferred Fully-Threaded Rods & Studs