Bsc Preferred

Male Washer for 1-1/8 Screw Size Two Piece Black-Oxide Steel Leveling Washer


product price: $21.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thickness 0.25"
  • Length 1.25"
  • Width 1.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1.25"
Width 1.25"

Details

Thickness 0.25"

Description

Also known as spherical washers these consist of a male and female washer that when nested swivel slightly to compensate for tolerance variations and uneven surfaces. They're good for die and fixturing applications.Black-oxide steel washers are mildly corrosion resistant in dry environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.