Shop All Heat-Set Inserts
Bsc Preferred
Male Threaded Heat-Set Insert for Plastic M6 x 1.00 mm Thread Size
Mfr # 96975A121
Zoro # G611667262
product price: $19.55
/ea
$19.55
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
- Brand Bsc Preferred
- MFR # 96975A121
- Zoro # G611667262
- Country of Origin China
- Category Heat-Set Inserts
Description
With the male threaded end on these inserts mount components directly to plastic parts. The other end has two bands of diagonal knurls that face opposite directions to resist torque and pulling out. Heat the inserts on a hot plate then press the knurled end into a straight hole. The heat melts the surrounding plastic and as it cools it hardens around the knurls.Compared to 3D printed or other plastic male threads that wear down when used over and over these inserts are brass which create a stronger fastening base. Brass is also corrosion resistant nonmagnetic and can be used as an electrical contact.
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
- GRIP-RITE Roofing Nail, 2 in L, 6D, Aluminum, Vinyl Coated Finish (2ASDG1)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x1 L, Pk50 (U08320.050.0100)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42705)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (4KXW2)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (4KXX5)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (4KXZ2)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB8)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass, 1000 PK (4KXZ4)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- Bsc Preferred Heat-Set Inserts