Shop All Heat-Set Inserts
Bsc Preferred
Male Threaded Heat-Set Insert for Plastic M10 x 1.50 mm Thread Size
Mfr # 96975A123
Zoro # G711667056
product price: $24.15
/ea
$24.15
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
- Brand Bsc Preferred
- MFR # 96975A123
- Zoro # G711667056
- Country of Origin China
- Category Heat-Set Inserts
Description
With the male threaded end on these inserts mount components directly to plastic parts. The other end has two bands of diagonal knurls that face opposite directions to resist torque and pulling out. Heat the inserts on a hot plate then press the knurled end into a straight hole. The heat melts the surrounding plastic and as it cools it hardens around the knurls.Compared to 3D printed or other plastic male threads that wear down when used over and over these inserts are brass which create a stronger fastening base. Brass is also corrosion resistant nonmagnetic and can be used as an electrical contact.
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
- FOREVERBOLT Not Graded, M16-2.00 Hex Head Cap Screw, NL-19 316 Stainless Steel, 60 mm L (FB3MHEXB162060)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01010.160.0060)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, 316 Stainless Steel (STR60238C56)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL9)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (1GUA3)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass (4KYA6)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (1GPL7)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (4KXV1)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL4)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA1)
- Bsc Preferred Heat-Set Inserts