Shop All Helical Inserts
Bsc Preferred
Lubricated 18-8 Stainless Steel Helical Insert M6 x 1 mm Thread Size 6 mm Installed Length
Mfr # 91000A050
Zoro # G311420761
Sold in multiples of 2 for $7.58
$7.58
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
- Brand Bsc Preferred
- MFR # 91000A050
- Zoro # G311420761
- Country of Origin China
- Category Helical Inserts
Description
A dry film keeps the screw from sticking or binding in these inserts during installation. Also known as Heli-Coil inserts they have coils that expand once installed to securely anchor the insert. All have a prong for ease of installation. An installation tool grips the prong and reduces the coil diameter enabling the insert to fit in tapped holes. Remove the prong to insert the screw. Installation requires a drill bit a helical insert tap an installation tool and a prong break-off tool.Inserts that meet DIN 8140 adhere to international standards for dimensions.
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
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2377)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK (N01000.031.0087)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01070.037.0200)
- BSC PREFERRED Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 1-1/8 Long, 10PK (91732A225)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 5/8-18 Right-Hand Thread 5/8 Long (91732A541)
- BSC PREFERRED Left-Hand Threaded Helical Insert 18-8 Stainless Steel 3/8-16 Thread Size (92090A127)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 3/8-16 Thread Size 0.562 Installed Length, 5PK (90296A132)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 1/2-13 Thread Size 1.250 Installed Length (90296A144)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 5/8-11 Right-Hand Thread 5/8 Long, 5PK (91732A394)
- RECOIL Helical Insert, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (24064)
- Bsc Preferred Helical Inserts