Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Low-Strength Zinc-Plated Steel Threaded Rod M2 x 0.4 mm Thread Size 50 mm Long
Mfr # 94595A211
Zoro # G911415891
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Zinc-Plated Steel
- Threaded Rod Color yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94595A211
- Zoro # G911415891
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Zinc-Plated Steel |
Threaded Rod Color | yellow zinc |
Description
These threaded rods are about half the strength of medium-strength steel threaded rods for light duty hanging mounting and fastening.Zinc-plated steel threaded rods are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- AU-VE-CO PRODUCTS FORD/GM PUSH TYPE RIVET 25PK (AV18503)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1219)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK50 (WWG-BPS-222)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 3 Long (90322A379)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 1/2-13 Thread Size 6 Feet Long (90036A233)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98957A174)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M27 x 3 mm Thread Size 1 M Long (1078N22)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/4-10 Thread Size 12 Feet Long (3313N802)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade 2, Plain Finish (02348)
- Bsc Preferred Fully-Threaded Rods & Studs