Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Low-Strength Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long
Mfr # 98861A070
Zoro # G411416343
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98861A070
- Zoro # G411416343
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
These threaded rods are about half the strength of medium-strength steel threaded rods for light duty hanging mounting and fastening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B075)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0075)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long (1078N17)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread 300 mm Long (95245A120)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-14 Thread Size 1 Foot Long (90322A229)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-1/4-12 Thread Size 6 Feet Long (90322A238)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 10 Long (98750A494)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 1 Foot Long (94435A313)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32405)
- Bsc Preferred Fully-Threaded Rods & Studs