Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2 Feet Long
Mfr # 98791A033
Zoro # G311416320
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98791A033
- Zoro # G311416320
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
About half the strength of medium-strength steel threaded rods use these for light duty hanging mounting and fastening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54087)
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK (U08210.043.0275)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.087.0700)
- BSC PREFERRED Brass Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (90162A090)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-28 Thread Size 2 Long (90322A662)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M12 x 1.75 mm Thread Size 2 M Long (90024A464)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 6 Long (90322A198)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-24 Thread Size 1 Long (98750A459)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/8-18 Thread Size 6 Long (95412A349)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32488)
- Bsc Preferred Fully-Threaded Rods & Studs