Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 6-32 Thread Size 3 Feet Long
Mfr # 90036A007
Zoro # G211415652
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90036A007
- Zoro # G211415652
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Zinc-Plated Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. About half the strength of medium-strength steel threaded rods use them for light duty hanging mounting and fastening.Zinc-plated steel threaded rods are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (494116-PG)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 10 PK (U51000.050.0250)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 1/2-13 Thread Size 6 Feet Long (90036A233)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 3 Long (91187A506)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M36 x 4 mm Thread Size 2 M Long (93325A320)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Threaded Rod M2 x 0.4 mm Thread Size 50 mm Long (94595A211)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/4-10 Thread Size 12 Feet Long (3313N802)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M20 x 2.5 mm Thread Size 150 mm Long (90024A450)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Stainless Steel, 316, Plain Finish (U55070.075.1200)
- Bsc Preferred Fully-Threaded Rods & Studs