Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 5/16-18 Thread Size 6 Feet Long
Mfr # 90036A230
Zoro # G211415706
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90036A230
- Zoro # G211415706
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 12" |
Details
Material | Zinc-Plated Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. About half the strength of medium-strength steel threaded rods use them for light duty hanging mounting and fastening.Zinc-plated steel threaded rods are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK (M11400.080.0001)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit - Black Anodized (SOK-FMCAP9BL)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0062)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (U07840.037.0125)
- BSC PREFERRED Brass Threaded Rod 5/16-18 Thread Size 4 Long (93025A389)
- BSC PREFERRED Low-Strength Steel Threaded Rod M3 x 0.5 mm Thread Size 1 M Long (98861A040)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/8-18 Thread Size 6 Long (95412A349)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread 300 mm Long (95245A120)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 5/8-11 Thread Size 6 Long (95456A818)
- BSC PREFERRED Low-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 500 mm Long (90435A204)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-13 Thread Size 8 Long (90322A154)
- Bsc Preferred Fully-Threaded Rods & Studs