Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 1/2-13 Thread Size 6 Feet Long
Mfr # 90036A233
Zoro # G711415985
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90036A233
- Zoro # G711415985
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 12" |
Details
Material | Zinc-Plated Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. About half the strength of medium-strength steel threaded rods use them for light duty hanging mounting and fastening.Zinc-plated steel threaded rods are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1001750-100P)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 15 PK (73984)
- VESTIL Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK (AS-124-4PK)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 6 PK (72073)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (90322A167)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 3/4-10 Thread Size 1 Foot Long (93240A562)
- BSC PREFERRED Fine-Thread Low-Strength Steel Threaded Rod M16 x 1.5 mm Thread Size 100 mm Long (98833A420)
- BSC PREFERRED Hex Drive Threaded Rod 1/4-20 Thread to 1/4-28 Thread 1 Long (94358A110)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-20 Thread Size 6 Long (90322A654)
- BSC PREFERRED Low-Strength Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long, 10PK (90435A144)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.2400)
- Bsc Preferred Fully-Threaded Rods & Studs