Shop All Thumb Screws
Bsc Preferred
Low-Profile Nylon Thumb Screw 1/4-20 Thread Size 3/4 Long
Mfr # 94955A075
Zoro # G111394965
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Nylon Plastic
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94955A075
- Zoro # G111394965
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | Nylon Plastic |
Description
A thin head allows these thumb screws to be used in low-clearance applications. They're chemical resistant nonconductive and lightweight. A knurled head allows for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSD43SSBSLF201)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.51601803.PL.DAR)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07410.016.0031)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 4 PK (933385)
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 3/8 Long 3/8 Diameter Head (91830A102)
- BSC PREFERRED Swivel-Tip Thumb Screw 1/4-20 Thread Size 2 Long (90282A205)
- BSC PREFERRED Zinc-Plated Steel Wing-Head Thumb Screws 5/16-18 Thread Size 1/2 Long, 5PK (91510A165)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10030-001P1)
- Bsc Preferred Thumb Screws