Shop All Solid Rivets
Bsc Preferred
Low-Profile Flat Head Solid Rivets 0.223 Diameter for 0.327 Maximum Material Thickness, 125PK
Mfr # 97358A112
Zoro # G311455688
product price: $30.35
/pk 125, $0.24/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97358A112
- Zoro # G311455688
- Country of Origin China
- Category Solid Rivets
Description
Also known as tinners' rivets these are commonly used in HVAC and other thin sheet metal applications.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.160.0100)
- DEWALT Scru-Lead Wall Anchor, 3/4" L, Zamac Alloy, 100 PK (09409-PWR)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51460.025.0001)
- MKT FASTENING SZ-S Wedge Anchor, 24 mm Dia., 182 mm L, Steel Zinc Plated, 2 PK (M14525301)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 5/8 in L, Steel Body, 8 PK (932522)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Brass Body, 100 PK (27B0406-EA-100)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Aluminum Body, 20 PK (RMA1/8)
- ZORO SELECT Solid Rivet, Flat Head, 0.201 in Dia., 0.3906 in L, Steel Body, 165 PK (TRSL06)
- Bsc Preferred Solid Rivets