Shop All Sealed Lead Acid Batteries
Bsc Preferred
Lightalarms PB28D 6V 7Ah Emergency Light Replacement Battery
Mfr # AJC-C7S-A-1-102913
Zoro # G612382393
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-C7S-A-1-102913
- Zoro # G612382393
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Description
Replacement compatible with Lightalarms PB28D Emergency Light Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by LightalarmsSpecsReplacement BatteriesPart # AJC-C7SVoltage: 6V 6 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 1.34 inHeight 3.74 inWeight: 2.4 lbsView Battery Specifications ResourcesReplacing Your Emergency Light BatteryBenefits of Replacement BatteriesEmergency Light AGM Battery CareView Emergency Light Battery ResourcesFAQsWhat is the best replacement battery for the Lightalarms PB28D 6V 7Ah Emergency Light Battery?The AJC-C7S-A-1-102913 is the best replacement battery for the Lightalarms PB28D 6V 7Ah Emergency Light Battery. What are the dimensions of the Lightalarms PB28D 6V 7Ah Emergency Light Replacement Battery?The dimensions are L 5.94 x W1.34 x H 3.74 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 4PK (MAX3985708)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- BSC PREFERRED Value Box Truck with Remote Control 12V 7Ah Ride-On Toy Replacement Battery (AJC-D7S-I-0-251540)
- BSC PREFERRED CSB GP1272F2 12V 8Ah UPS Replacement Battery (AJC-D8S-M-0-125337)
- BSC PREFERRED Firman Model: T08071 12V 18Ah Generator Replacement Battery (AJC-D18S-V-1-254295)
- BSC PREFERRED Battery Center BC640 6V 5Ah Sealed Lead Acid Replacement Battery (AJC-C5S-A-1-155262)
- BSC PREFERRED APC SmartUPS SUA48XLBP XL 48V Battery Pack Rack Tower Convertible 12V 18Ah UPS Replacement Battery (AJC-D18S-I-0-254559)
- BSC PREFERRED Unison MX06040 12V 5Ah Sealed Lead Acid Replacement Battery (AJC-D5S-J-0-181986)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for EB1250F2, ELB 1250A - 3 Pack (ML5-12MP339814638197)
- Bsc Preferred Sealed Lead Acid Batteries