Shop All Beveled Washers
Bsc Preferred
Leveling Washer for I-Beams Zinc-Plated Steel for M24 Screw Size 26 mm ID
Mfr # 91146A160
Zoro # G811463893
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Thickness 1"
- Length 5"
- Width 3"
- Inside Diameter 26.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91146A160
- Zoro # G811463893
- Country of Origin China
- Category Beveled Washers
Dimensions
Length | 5" |
Width | 3" |
Inside Diameter | 26.0 mm |
Details
Material | Zinc-Plated Steel |
Thickness | 1" |
Description
Commonly called beveled washers these are tapered to fit inside an I-beam's flange to provide a parallel bearing surface.Zinc-plated steel washers are coated for corrosion resistance in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.025.0012)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 7/16"-14, Nylon, Grade 8, Yellow Zinc (A04202800NE8ZYD)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN750)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV-H)
- AMPG Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish (Z9188-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- GIZMO Pak PP20965-20 Slip Joint Washer, Poly, Beveled (GI110805)
- ZORO SELECT Beveled Washer, Malleable Iron, Galvanized Finish, 600 PK (378100-BR)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9183-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV)
- Bsc Preferred Beveled Washers