Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long
Mfr # 93240A037
Zoro # G011416392
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93240A037
- Zoro # G011416392
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. About half the strength of medium-strength steel threaded rods use them for light duty hanging mounting and fastening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- AMPG Slot Barrel, #10-24, 1/4 in Brl Lg, 1/4 in Brl Dia, Steel Black Zinc Plated (Z4404-BLACK)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50613)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 98 PK (56029)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Long (90322A204)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long (98750A475)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (3314N752)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M8 x 1.25 mm Thread Size 150 mm Long (93805A641)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long (98750A499)
- BSC PREFERRED Medium-Strength Threaded Rod Class 8.8 Zinc-Plated Steel M20 x 2.5 mm Thread 1 M Long (99067A266)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.8888)
- Bsc Preferred Fully-Threaded Rods & Studs