Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Left-Hand Threaded Low-Strength Steel Threaded Rod 3/4-10 Thread Size 1 Foot Long
Mfr # 93240A562
Zoro # G211416062
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93240A562
- Zoro # G211416062
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Tighten these threaded rods by turning them to the left; once fastened they resist loosening from counterclockwise motion. About half the strength of medium-strength steel threaded rods use them for light duty hanging mounting and fastening.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.056.0250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (25C100KBC)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK500 (WWG-156-1500-LZ)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (U55070.050.2400)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1-14 Thread Size 6 Feet Long (95625A202)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 3/4-16 Thread Size 1 Foot Long (91187A760)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M20 x 2.50 mm Thread Size 150 mm Long (1078N73)
- BSC PREFERRED Fiberglass Threaded Rod 1-8 Thread Size 4 Feet Long (91315A038)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 4 Long (90322A173)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 1/4-20 Thread Size 6 Long (3313N125)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.2400)
- Bsc Preferred Fully-Threaded Rods & Studs