Shop All Hand Taps
Bsc Preferred
Left-Hand Tap for 5/8-18 Size Insert
Mfr # 92090A355
Zoro # G611421642
product price: $229.99
/ea
Free Shipping & Returns
$229.99
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
- Brand Bsc Preferred
- MFR # 92090A355
- Zoro # G611421642
- Country of Origin China
- Category Hand Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- IRWIN C-Clamp, 2-1/2x1-3/8in, PK5 (2025102)
- LINK HANDLES Bent Barley Fork Handle, 60", Clear (66585)
- KNIPEX 5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 125)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- BSC PREFERRED Left-Hand Tap for 5/16-24 Size Insert (92090A323)
- BSC PREFERRED Left-Hand Tap for 5/16-18 Size Insert (92090A321)
- BSC PREFERRED Left-Hand Tap for 5/8-11 Size Insert (92090A351)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT4X.7)
- REGAL CUTTING TOOLS 1/4-20 H2 4 Flt. Hand Tap Set (008974AS)
- CLEVELAND M10X1.25 D5 4FL PLG 1002TN TIN TAP (C83880)
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- Bsc Preferred Taps