Shop All Hand Taps
Bsc Preferred
Left-Hand Tap for 3/8-24 Size Insert
Mfr # 92090A331
Zoro # G311421737
product price: $140.99
/ea
Free Shipping & Returns
$140.99
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
- Brand Bsc Preferred
- MFR # 92090A331
- Zoro # G311421737
- Country of Origin China
- Category Hand Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- INGERSOLL-RAND TIRE BUFFER- HIGH SPEED HD 22000 RPM (IR327)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #1-#60 (49916)
- BSC PREFERRED Left-Hand Tap for 5/16-18 Size Insert (92090A321)
- BSC PREFERRED Left-Hand Tap for 5/16-24 Size Insert (92090A323)
- BSC PREFERRED Left-Hand Tap for 5/8-11 Size Insert (92090A351)
- REGAL CUTTING TOOLS 3/4-16 H4 4 Flt. Plug STI Hand Tap (007177AS)
- DRILL AMERICA 5-40 Carbon Steel Hand Tap Set (DWTS5-40)
- DRILL AMERICA 3/4"-6 Acme Tap (DWT3/4-6ACME)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- Bsc Preferred Hand Taps