Shop All Hand Taps
Bsc Preferred
Left-Hand Tap for 3/8-16 Size Insert
Mfr # 92090A327
Zoro # G711421962
product price: $140.99
/ea
Free Shipping & Returns
$140.99
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
- Brand Bsc Preferred
- MFR # 92090A327
- Zoro # G711421962
- Country of Origin China
- Category Hand Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 250-Piece Pack (48-32-4281)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- INGERSOLL-RAND Vertical Air Disc Sander, Ind, 0.8 HP (7S60L)
- BSC PREFERRED Left-Hand Tap for 5/8-11 Size Insert (92090A351)
- BSC PREFERRED Left-Hand Tap for 5/16-24 Size Insert (92090A323)
- BSC PREFERRED Left-Hand Tap for 5/16-18 Size Insert (92090A321)
- DRILL AMERICA 5/8"-14 HSS Plug Hand Tap (DWTST5/8-14P)
- DRILLCO 42mm x 4.5, Metric Taper Tap (28E420AT)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-12 (T/A55063)
- REGAL CUTTING TOOLS #8-36 H2 4 Flt. Bottom Hand Tap (008219AS)
- Bsc Preferred Hand Taps