Shop All Hand Taps
Bsc Preferred
Left-Hand Tap for 3/4-10 Size Insert
Mfr # 92090A359
Zoro # G611421932
Free Shipping & Returns
$257.99
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
- Brand Bsc Preferred
- MFR # 92090A359
- Zoro # G611421932
- Country of Origin China
- Category Hand Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-159-30)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- BSC PREFERRED Left-Hand Tap for 5/16-24 Size Insert (92090A323)
- BSC PREFERRED Left-Hand Tap for 5/16-18 Size Insert (92090A321)
- BSC PREFERRED Left-Hand Tap for 5/8-11 Size Insert (92090A351)
- DRILL AMERICA 1-11/16"-12 HSS Plug Hand Tap (DWTST1-11/16-12P)
- DRILL AMERICA 1-9/16"-12 HSS Plug Hand Tap (DWTST1-9/16-12P)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54582)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Taper Metric Hand Tap (027728AS)
- Bsc Preferred Hand Taps