Shop All Hand Taps
Bsc Preferred
Left-Hand Tap for 1/4-28 Size Insert
Mfr # 92090A315
Zoro # G911421915
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Bsc Preferred
- MFR # 92090A315
- Zoro # G911421915
- Country of Origin China
- Category Hand Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- DEWALT 9/32" PILOT POINT(R) drill bit (DW1918)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115)
- BSC PREFERRED Left-Hand Tap for 5/8-11 Size Insert (92090A351)
- BSC PREFERRED Left-Hand Tap for 5/16-18 Size Insert (92090A321)
- BSC PREFERRED Left-Hand Tap for 5/16-24 Size Insert (92090A323)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Plug Tap (DWT60902)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A54155)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/8"-18 (T/A54787)
- REGAL CUTTING TOOLS 3/4-16 H3 4 Flt. Bottom Hand Tap (008609AS)
- Bsc Preferred Taps