Shop All Hand Taps
Bsc Preferred
Left-Hand Tap for 1/4-20 Size Insert
Mfr # 92090A311
Zoro # G211421929
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Bsc Preferred
- MFR # 92090A311
- Zoro # G211421929
- Country of Origin China
- Category Hand Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- UNIBOR 15/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25230)
- MASON Vibration Isolation Pad, 10x10x1 1/4 In (2LVP5)
- MILWAUKEE TOOL 6 in. #3 Square 1000 Volt Insulated Screwdriver (48-22-2253)
- OTC Slide Hammer Puller Hook (27315)
- BSC PREFERRED Left-Hand Tap for 5/16-24 Size Insert (92090A323)
- BSC PREFERRED Left-Hand Tap for 5/8-11 Size Insert (92090A351)
- BSC PREFERRED Left-Hand Tap for 5/16-18 Size Insert (92090A321)
- DRILL AMERICA 10-32 Carbon Steel Hand Tap Set (DWTS10-32)
- DRILL AMERICA 2-3/8"-8 HSS Plug Hand Tap (DWTST2-3/8-8P)
- DRILL AMERICA 11/16"-28 HSS Plug Hand Tap (DWTST11/16-28P)
- REGAL CUTTING TOOLS M1.6 x 0.35 D3 2 Flt. Bottom Metric Hand Tap (027702AS)
- Bsc Preferred Hand Taps