Shop All Disposable Gloves
Bsc Preferred
Latex Disposable Gloves, Latex, M, 50 PK, Cobalt Blue
Mfr # S-17904M
Zoro # G111109606
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cobalt Blue
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-17904M
- Zoro # G111109606
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | Cobalt Blue |
Material | Latex |
Latex-Free | No |
Description
Natural Rubber Latex Gloves provide a comfort fit. Ideal for food processing, veterinary, pharmaceutical and emergency response applications; Economical liquid proof protection; Textured surface and finger grip; Powder-Free; Extended Cuff. This product is equivalent to part number: S-17904M. Sold in a quantity of 50 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Foam, Universal, PR (7100)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White (S-5491M)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181M)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (S-14181X)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L (9), 100 PK, Blue (V29)
- Bsc Preferred Gloves & Hand Protection